Beli safety valve 3 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARITA Cast Iron Gate Valve Flange JIS 10K
    Mulai

    Rp5.199.900

    ARITA Cast Iron Gate Valve Flange JIS 10K
    Deskripsi:
    - Face to face is according to JIS B2002- Flange drilled is according to JIS B2212
    atribut:
    • Applicable Temperature (°C): <120
    • Body Material: Cast iron (FC200)
    • Bonnet Material: Cast iron (FC200)
    • Connection: JIS 10K
    • Disc Material: Cast iron (FC200)
    • Gland Material: Ductile iron (FCD 450)
    • Handwheel Material: Cast iron (FC200)
    • Maximum Pressure (bar): 14
    • Maximum Pressure (psi): 200
    • Packing Material: Graphite
    • Seat Ring Material: Bronze/Stainless Steel
    • Shell Test Pressure (bar): 21
    • Shell Test Pressure (psi): 300
    • Stem Material: Stainless steel (SS410)
    • Working Pressure (Bar): 10
    • Working Pressure (psi): 150
  2. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  3. ARITA Check Valve
    Mulai

    Rp2.399.900

    ARITA Check Valve
    atribut:
    • Body Material: Cast Iron
  4. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  5. Weissmiller Gate Valve JIS 10K Cast Iron
    Mulai

    Rp2.099.900

    Weissmiller Gate Valve JIS 10K Cast Iron
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: JIS10K
    • Connection: FF Flange
    • Handle: Handwheel Operation
    • Stem Type: Rising Stem
  6. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  7. VTV Valve Gate Valve JIS 10K
    Mulai

    Rp3.399.900

    VTV Valve Gate Valve JIS 10K
    Deskripsi:
    VTV cast Iron gate valveFlange end to JIS 10KHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  8. Saramonic Microphone Blink 500
    Mulai

    Rp1.799.900

    Saramonic Microphone Blink 500
    Deskripsi:
    Kelengkapan1x Blink500 RX Receiver with Built-in Clip and Camera Shoe Mount1x Blink500 TX Transmitter with Built-in Microphone and Clip1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRS Output Cable for Cameras1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets2x 1' (30.5 cm) gold-plated USB-C to USB-A Charging Cables1x SR-M1 Omnidirectional Lavalier Microphone1x Alligator-style Lavalier Microphone Clip1x Foam Lavalier Windscreen1x Pairing Pin1x User Manual
  9. ARITA Water Meter Flange (Flensa Meter Air)
    Mulai

    Rp13.999.900

    ARITA Water Meter Flange (Flensa Meter Air)
    Deskripsi:
    Main Technical Data Maximum Permissible Errora. in the lower zone from Qmin inclusive up to but excluding Qt is ±5%b. in the upper zone from Qt inclusive up to and including Qs is cold potable water meter ±2%
    atribut:
    • Connection: Flange PN 10
    • Technical Data: ISO4064
  10. Kitz Gate (10K) Valve (10FCLU Series)
    Mulai

    Rp4.399.900

    Kitz Gate (10K) Valve (10FCLU Series)
    atribut:
    • Class: 10K
    • Type: cast iron
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  11. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  12. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp1.199.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  13. Weissmiller Gate Valve PN16 Cast Iron
    Mulai

    Rp1.599.900

    Weissmiller Gate Valve PN16 Cast Iron
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: PN16
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Stem Type: Rising Stem
  14. Kitz Gate Valve Body SS JIS 10K
    Mulai

    Rp5.599.900

    Kitz Gate Valve Body SS JIS 10K
    atribut:
    • Size (inch): 1
    • Material: SS304
    • Class: JIS10K
  15. e-Print Label Direct Thermal (Kertas Label)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    e-Print Label Direct Thermal (Kertas Label)
    Deskripsi:
    Label Barcode untuk diletakan pada packingan barang / resi pengiriman, biasa dipakai oleh Ekspedisi JNE, Shope Express dan Online Shop.Spesifikasinya :- Bahan Baku : Direct Thermal Sticker- Ukuran Lebar 100 mm Tinggi 150 mm- Terdiri dari 1 Line/Baris- Pakai GAP/JEDA yaitu Gap 3mm- Isi 1 Roll : 300 Pcs- Perforasi (Bisa di sobek)- Core 1 inchDigunakan untuk printer :- Argox OS-214 / CP-2140 / OS-214NU- Honey Well PC42T- Intermec PC4 / PC43D- Postek C-168 / G-3106- Sato Cx-400 / LM-408 / CL412e- Tsc-TTP 243 / 245 / 247 / 2410m / 343plus / 244 Pro- Zebra GK420T / GT820 / TLP2844Z / ZT230 / GC-420T / GT800 / ZD410 / S4M / ZT200- BP-TD110X, BP-TD110, BP-TD110D, BP-TR110- Wincode C342C
  16. ARITA Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Mulai

    Rp2.899.900

    ARITA Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Deskripsi:
    Specification standards:- Designed as standard BS5155, DIN3202, ISO5752- Flange as standard: DIN, BS, UNI, ISO, ANSi JIS- Top mounting flange as standard ISO5211
    atribut:
    • Applicable Temperature (°C): <120
    • Body Material: Cast Iron/Ductile Iron
    • Bushing Material: PTFE
    • Connection: Wafer Universal
    • Disc Material: SUS 304
    • Lever Material: Cast iron/aluminium
    • Maximum Pressure (bar): 14
    • Maximum Pressure (psi): 200
    • O-Ring Materials: NBR
    • Pin Material: SS304
    • Seat Material: EPDM
    • Shaft Material: SS416/SS410/SS304/SS316
    • Shell Test Pressure (bar): 21
    • Shell Test Pressure (psi): 300
    • Working Pressure (Bar): 10
    • Working Pressure (psi): 150
  17. ASAHI Gate Valves
    Mulai

    Rp27.999.900

    ASAHI Gate Valves
    Deskripsi:
    Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.
    atribut:
    • UNSPSC: 40141613
    • Bonnet Style: Bolted
    • Connection Type: Flange
    • Handle Material: Polypropylene
    • Handle Type: Hand Wheel
    • Seal Material: EPDM
    • Standards: NSF-61
    • Stem Material: PVC
    • Valve Stem Type: Non-Rising
    • Wedge Material: Polypropylene
  18. TK Concentric Reducer 316/LS S40s TKB
    Mulai

    Rp4.099.900

    TK Concentric Reducer 316/LS S40s TKB
    atribut:
    • Material: 316/LS
    • Size (inch): 6x3
  19. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  20. ARITA Butterfly Valve Gear Operated (Katup Kupu-Kupu)
    Mulai

    Rp11.999.900

    ARITA Butterfly Valve Gear Operated (Katup Kupu-Kupu)
    Deskripsi:
    Specification standards:- Designed as standard BS5155, DIN3202, ISO5752- Flange as standard: DIN, BS, UNI, ISO, ANSi JIS- Top mounting flange as standard ISO5211
    atribut:
    • Applicable Temperature (°C): <120
    • Body Material: Cast Iron
    • Connection: Wafer Universal
    • Disc Material: SUS 304
    • Gear Operator: Components
    • Maximum Pressure (bar): 14
    • Maximum Pressure (psi): 200
    • O-Ring Materials: NBR
    • Pin Material: SS410/SS416/SS316
    • Seat Material: EPDM
    • Shaft Material: SS410/SS416
    • Shell Test Pressure (bar): 21
    • Shell Test Pressure (psi): 300
    • Working Pressure (Bar): 10
    • Working Pressure (psi): 150
Daftar Harga safety valve 3 inch Terbaru October 2026
ARITA Cast Iron Gate Valve Flange JIS 10KRp5.199.900
Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Rp1.899.900
ARITA Check ValveRp2.399.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Weissmiller Gate Valve JIS 10K Cast IronRp2.099.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
VTV Valve Gate Valve JIS 10KRp3.399.900
Saramonic Microphone Blink 500Rp1.799.900
ARITA Water Meter Flange (Flensa Meter Air)Rp13.999.900
Kitz Gate (10K) Valve (10FCLU Series)Rp4.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)